Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle ADA Picnic Table, Blue, Expanded Metal, 6 Seats, 96 in L, 29 5/8 in H Overall

  • Mfr # 4HUR9

  • Zoro # G7425634


product price: $735.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUR9
Zoro #
G7425634
UPC #
190735510469
Country of Origin
China

Dimensions

Overall Length
96 in
Overall Width
62 in
Overall Height
29 5/8 in
Bench Height
16-3/4 in
Overall Depth
62 in
Bench Depth
11-1/2 in
Bench Thickness
2 in
Tabletop Thickness
2 in
Bench Material Thickness
6 ga
Tabletop Material Thickness
6 ga
Bench Length
72 in
Tabletop Length
96 in
Tabletop Width
29-1/2 in
Frame Diameter
2-3/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
6
Tabletop Color
Blue
Frame Color
Black
Bench Color
Blue
Item
ADA Picnic Table
Frame Material
Steel
Assembly
Unassembled
Standards
ADA Accessible
Includes
(2) Cross Braces, (2) Legs, (2) Seats, Table Top
Entry
Walk Through
Frame Finish
Powder Coated
Bench Configuration
(2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop
User Entry
Walk Through
Tabletop Coating/Finish
Thermoplastic Coated
Bench Coating/Finish
Thermoplastic
Includes Umbrella Hole
No
Includes Mounting Hardware
No
Support Style
Leg
Bench Weight Capacity
600 lb
Number of Benches
2
Tabletop Weight Capacity
800 lb
Mounting Hardware Included
No
Tabletop Construction
Expanded

Description

ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.