Zoro Homepage

Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray

  • Mfr # 12F624

  • Zoro # G6223637


product price: $115.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F624
Zoro #
G6223637
UPC #
190735382592
Country of Origin
China

Dimensions

Width
30"
Length
60"
Height
29"
Top Thickness
1-3/4"
Depth
30"
Overall Depth
30 in
Overall Width
60 in
Frame Material Thickness
19 ga
Folded Depth
60 in
Height Adjustability
Fixed Height
Leg End Diameter
7/8 in
Overall Height - Maximum
29 in
Folded Width
30 in
Tabletop Thickness
1 3/4 in
Folded Height
2 1/8 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Load Rating
600 lb.
Surface Material
Blow Molded Polyethylene
Edge Color
Gray
Material
Blow Molded Polyethylene
Type
Folding Table
Color
Gray
Table Material
Blow Molded Polyethylene
Weight Capacity
600 lb
Assembly
Assembled
Tabletop Texture
Textured
Rolling
Not Rolling
Includes Handle
No Handle
Tabletop Shape
Rectangle
Product Type
Folding Table
Frame Finish
Powder Coated
Support Style
Independent Legs
Foot Type
Protective Tips
Includes Modesty Panel
No Modesty Panel
Nesting
Not Nestable
Tabletop Structural Material
Polyethylene
Foot Material
Polypropylene
Table Weight
25.7 lb
Ganging
Gangable
Edge Shape
Bullnose
Includes Cord Management
No Cord Management
Tabletop Surface Material
Polyethylene
Support Attachment
Hardware
Number of Power Outlets
0
Folding Legs
Folding
Leg End Shape
Circle
Number of Feet
4
Folding Tabletop
Folding

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 600 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.