Zoro Homepage

Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, White

  • Mfr # 4GE25

  • Zoro # G7625992


product price: $115.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GE25
Zoro #
G7625992
UPC #
190735509654
Country of Origin
China

Dimensions

Width
30"
Length
60"
Height
29"
Depth
30"
Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Tabletop Thickness
1 3/4 in
Folded Depth
60 in
Frame Material Thickness
19 ga
Leg End Diameter
7/8 in
Folded Width
30 in
Overall Height - Maximum
29 in
Folded Height
2 1/8 in
Height Adjustability
Fixed Height

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
White
Frame Color
Gray
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Surface Material
Blow Molded Polyethylene
Material
Blow Molded Polyethylene
Color
White, Gray (Frame)
Type
Folding Table
Table Material
Blow Molded Polyethylene
Load Rating
600 lb.
Edge Color
White
Assembly
Assembled
Weight Capacity
600 lb
Number of Power Outlets
0
Tabletop Surface Material
Polyethylene
Rolling
Not Rolling
Tabletop Shape
Rectangle
Foot Type
Protective Tips
Support Style
Independent Legs
Includes Modesty Panel
No Modesty Panel
Tabletop Texture
Textured
Nesting
Not Nestable
Ganging
Gangable
Includes Handle
No Handle
Frame Finish
Powder Coated
Support Attachment
Hardware
Leg End Shape
Circle
Foot Material
Polypropylene
Folding Tabletop
Folding
Product Type
Folding Table
Folding Legs
Folding
Table Weight
25.7 lb
Tabletop Structural Material
Polyethylene
Edge Shape
Bullnose
Number of Feet
4
Includes Cord Management
No Cord Management

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 60 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 600 lb, Standards Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.