Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Folding Table, 30" W, 72" L, 34" H, Poly Vinyl Top, Grey

  • Mfr # LWT-3072

  • Zoro # G7233177


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
34"
Tabletop Material
Poly Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWT-3072
Zoro #
G7233177
UPC #
-
Country of Origin
China

Dimensions

Width
30"
Length
72"
Height
34"
Depth
30"
Top Thickness
3/4"
Overall Width
72 in
Overall Depth
30 in
Folded Width
30 in
Height Adjustability
Fixed Height
Tabletop Thickness
3/4 in
Folded Height
5 in
Folded Depth
72 in
Overall Height - Maximum
34 in

Details

Item
Folding Table
Shape
Rectangle
Tabletop Material
Poly Vinyl
Tabletop Color
Grey
Frame Color
Black
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Wishbone
Leg Color
Black
Assembled/Unassembled
Unassembled
Surface Material
High Pressure Laminate
Type
Folding Table
Edge Color
Black
Load Rating
300 lb.
Table Material
MDF/Honeycomb Paper
Color
Gray (Table Top), Black (Edge)
Material
MDF/Honeycomb Paper, High Pressure Laminate (Surface)
Assembly
Unassembled
Weight Capacity
300 lb
Support Style
Independent Legs
Foot Type
Glides
Product Type
Folding Table
Foot Material
Plastic
Folding Tabletop
Folding
Includes Handle
Handle Included
Includes Assembly Tools
Tools Included
Tabletop Structural Material
Honeycomb Paper, MDF
Tabletop Shape
Rectangle
Table Weight
42 lb
Number of Feet
4
Leg End Shape
Oval
Edge Shape
Beveled
Tabletop Surface Material
Vinyl

Description

Folding Table, Surface Material High Pressure Laminate, Rectangle, Width 30 in, Length 72 in, Height 34 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Wishbone, Table Material MDF/Honeycomb Paper, Top Thickness 3/4 in, Load Rating 300 lb, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.