Zoro Homepage

Rectangle Magnet with Handle, 40 lb. Pull

  • Mfr # 3DXX4

  • Zoro # G2377304


product price: $10.99
/ea

Key Features

Material
Ceramic
Max. Pull
40 lb
Thickness
0.56 in
Overall Length
2 3/8 in
Overall Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DXX4
Zoro #
G2377304
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.56 in
Overall Length
2 3/8 in
Overall Width
1 5/8 in
Overall Height
1 5/16 in

Details

Material
Ceramic
Max. Pull
40 lb
Item
Ceramic Magnets
Casing Material
Steel
Includes
Knob
Stability Temp.
180 Degrees F
Color
Black/Blue
Features
Encased with Handle
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
40 lbf
Stability Temperature
180 Degrees F
Weight Capacity
40 lb
Shape
Rectangular
Magnetized Direction
Through Thickness
Ceramic Grade
8

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.