Rectangle Picnic Table, Green, Expanded Metal, 6 Seats, 72 in L, 29 5/8 in H Overall Diamond Mesh

  • Mfr # 4HUR6

  • Zoro # G7425607


product price: $737.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HUR6
Zoro #
G7425607
UPC #
190735510438
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
62 in
Overall Height
29 5/8 in
Bench Height
16-3/4 in
Overall Depth
62 in
Bench Thickness
2 in
Bench Length
72 in
Frame Diameter
2-3/8 in
Tabletop Width
29-1/2 in
Tabletop Length
72 in
Tabletop Material Thickness
6 ga
Tabletop Thickness
2 in
Bench Depth
11-1/2 in
Bench Material Thickness
6 ga

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Bench Structural Material
Steel
Tabletop Texture
Diamond Mesh
Maximum Seating Capacity
6
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Entry
Walk Through
Assembly
Unassembled
Frame Material
Steel
Includes
(2) Cross Braces, (2) Legs, (2) Seats, Table Top
Frame Finish
Powder Coated
Includes Mounting Hardware
No
Tabletop Weight Capacity
800 lb
User Entry
Walk Through
Number of Benches
2
Bench Configuration
(2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop
Tabletop Coating/Finish
Thermoplastic Coated
Mounting Hardware Included
No
Bench Weight Capacity
600 lb
Includes Umbrella Hole
No
Support Style
Leg
Tabletop Construction
Expanded
Bench Coating/Finish
Thermoplastic

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Green, Bench Configuration (2) Table Sides with (1) Benches Each; Benches Located At 180 Degrees Angles Around Tabletop, Bench Depth 11 1/2 in, Bench Height 16 3/4 in, Bench Length 72 in, Bench Structural Material Steel, Bench Weight Capacity 600 lb, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes (2) Cross Braces, (2) Legs, (2) Seats, Table Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.