Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 12 in Overall W

  • Mfr # 19027_24_0

  • Zoro # G703046081


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.0625 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19027_24_0
Zoro #
G703046081
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.0625 in
Width
12 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A276, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Item
Stainless Steel Sheet
Thickness Tolerance
+0.01 in/+0.015 in
Hardness Scale
BHN; Rockwell
Machining Finish
Ground
Typical Tensile Strength (PSI)
100,000 psi
Typical Yield Strength (PSI)
65,000 psi
Rockwell Hardness
99 HRB
Appearance
Metallic
Tensile Strength
100,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Minimum Temperature
2,500 Degrees F
Shape
Sheet
Mechanical Finish
Mill
Maximum Temperature
2,700 Degrees F
Heat Treatment
Tempered
Tolerance Rating
Oversized
Material Grade
440C
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Yield Strength
65,000 psi
Brinell Hardness
234 BHN

Description

Stainless Steel Sheet, Stainless Steel, 440C, Sheet, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.0625 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 234 BHN, Rockwell Hardness 99 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.