Zoro Homepage
This item is Discontinued.
Zoro Select Rectangluar Bar, SS, 24" Overall L 18640_24_0

Rectangluar Bar, SS, 24" Overall L (Discontinued)

  • Mfr # 18640_24_0
  • Zoro # G603046112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18640_24_0
Zoro #
G603046112
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
0.75 in
Length
24 in
Width Tolerance
+0.005 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
3/4 in
Nominal Size (WxL)
3/4 in x 24 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.001 in
Hardness Scale
BHN; Rockwell
Machining Finish
Precision Ground
Typical Yield Strength (PSI)
42,000 psi
Typical Tensile Strength (PSI)
76,000 psi
Shape
Rectangular
Includes Material Certificate
Yes
Yield Strength
177,700 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
410
Mechanical Finish
Precision Ground, Mill
Tensile Strength
221,200 psi
Minimum Temperature
2,700 Degrees F
Maximum Temperature
2,790 Degrees F
Mechanical Finish B
Mill, Precision Ground
Rockwell Hardness
45
Brinell Hardness
422
Heat Treatment
Tempered
Appearance
Metallic

Description

Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.063 in, Width 0.75 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.