Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18694_24_0

  • Zoro # G603045351


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.063 in
Width
2.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18694_24_0
Zoro #
G603045351
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width
2.5 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.005 in/0 in
Overall Length
24 in
Overall Width
2 1/2 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Typical Yield Strength (PSI)
42,000 psi
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.001 in
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
76,000 psi
Machining Finish
Precision Ground
Brinell Hardness
162 BHN
Shape
Rectangular
Heat Treatment
Tempered
Rockwell Hardness
84 HRB
Maximum Temperature
2,790 Degrees F
Minimum Temperature
2,700 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
42,000 psi
Material Grade
410
Mechanical Finish
Precision Ground, Mill
Tensile Strength
76,000 psi
Heat Treatable
Heat Treatable
Appearance
Metallic
System of Measurement
Inch

Description

Stainless Steel Rectangular Bar, Stainless Steel, 410, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 1/2 in Overall Width, Width Tolerance +0.005 in/0 in, 0.063 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.