Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18701_24_0

  • Zoro # G003045326


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.625 in
Width
2.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18701_24_0
Zoro #
G003045326
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
2.5 in
Length
24 in
Width Tolerance
+0.005 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Width
2 1/2 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
42,000 psi
Item
Stainless Steel Rectangular Bar
Machining Finish
Precision Ground
Thickness Tolerance
+/-0.001 in
Typical Tensile Strength (PSI)
76,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
162 BHN
Mechanical Finish
Precision Ground, Mill
Appearance
Metallic
Rockwell Hardness
84 HRB
Tensile Strength
76,000 psi
Maximum Temperature
2,790 Degrees F
Heat Treatable
Heat Treatable
Material Grade
410
System of Measurement
Inch
Shape
Rectangular
Minimum Temperature
2,700 Degrees F
Heat Treatment
Tempered
Yield Strength
42,000 psi

Description

Stainless Steel Rectangular Bar, Stainless Steel, 410, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 1/2 in Overall Width, Width Tolerance +0.005 in/0 in, 0.625 in Thickness, Thickness Tolerance +/-0.001 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 42,000 psi, Tensile Strength 76,000 psi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.