Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18731_24_0

  • Zoro # G503045741


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
410
Thickness
0.063 in
Width
3.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18731_24_0
Zoro #
G503045741
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width
3.5 in
Length
24 in
Width Tolerance
+0.005 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
4 in

Details

Material
Stainless Steel
Alloy Type
410
Finish
Unpolished
Temper
410
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
190 BHN; 84 HRB
Type
Precision - Corrosion Resistant
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.001 in
Typical Tensile Strength (PSI)
76,000 psi
Typical Yield Strength (PSI)
42,000 psi
Machining Finish
Precision Ground
Hardness Scale
BHN; Rockwell
Minimum Temperature
2,700 Degrees F
System of Measurement
Inch
Tensile Strength
76,000 psi
Material Grade
410
Maximum Temperature
2,790 Degrees F
Yield Strength
42,000 psi
Mechanical Finish
Precision Ground, Mill
Brinell Hardness
162 BHN
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
84 HRB
Appearance
Metallic

Description

Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.063 in, Width 3.5 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.