Zoro Homepage

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18860_24_0

  • Zoro # G803044680


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.25 in
Width
0.75 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18860_24_0
Zoro #
G803044680
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
0.75 in
Length
24 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/0 in
Overall Width
3/4 in
Overall Length
24 in

Description

Stainless Steel Rectangular Bar, Stainless Steel, 440C, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.25 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Ground, Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.