Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18871_24_0

  • Zoro # G003044695


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.5 in
Width
1 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18871_24_0
Zoro #
G003044695
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
1 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
24 in
Overall Width
1 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Thickness Tolerance
+0.01 in/+0.015 in
Machining Finish
Ground
Typical Yield Strength (PSI)
65,000 psi
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
100,000 psi
Item
Stainless Steel Rectangular Bar
Material Grade
440C
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Rockwell Hardness
99 HRB
Tensile Strength
100,000 psi
Mechanical Finish
Ground, Mill
Brinell Hardness
234 BHN
Maximum Temperature
2,700 Degrees F
Yield Strength
65,000 psi
Shape
Rectangular
Appearance
Metallic
Heat Treatable
Heat Treatable
Minimum Temperature
2,500 Degrees F
Tolerance Rating
Oversized
System of Measurement
Inch
Resistance Properties
Wear-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 440C, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.5 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Ground, Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.