Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18907_24_0

  • Zoro # G803045793


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.875 in
Width
2 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18907_24_0
Zoro #
G803045793
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Width
2 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Length
24 in
Overall Width
2 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A276, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Machining Finish
Ground
Typical Tensile Strength (PSI)
100,000 psi
Thickness Tolerance
+0.01 in/+0.015 in
Item
Stainless Steel Rectangular Bar
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
65,000 psi
Rockwell Hardness
99 HRB
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
2,700 Degrees F
System of Measurement
Inch
Minimum Temperature
2,500 Degrees F
Tolerance Rating
Oversized
Heat Treatable
Heat Treatable
Shape
Rectangular
Yield Strength
65,000 psi
Heat Treatment
Tempered
Appearance
Metallic
Material Grade
440C
Brinell Hardness
234 BHN
Mechanical Finish
Ground, Mill
Tensile Strength
100,000 psi
Resistance Properties
Wear-Resistant

Description

Rectangluar Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 0.875 in, Width 2 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +0.015/+0.010 in, Width Tolerance +0.015/+0.010 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 100,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.