Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18941_24_0

  • Zoro # G803046226


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.188 in
Width
3.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18941_24_0
Zoro #
G803046226
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width
3.5 in
Length
24 in
Width Tolerance
+0.01 in/+0.015 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
3 1/2 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A276, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Thickness Tolerance
+0.01 in/+0.015 in
Typical Tensile Strength (PSI)
100,000 psi
Item
Stainless Steel Rectangular Bar
Machining Finish
Ground
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
65,000 psi
Heat Treatable
Heat Treatable
Tolerance Rating
Oversized
Brinell Hardness
234 BHN
Minimum Temperature
2,500 Degrees F
Material Grade
440C
Mechanical Finish
Ground, Mill
Appearance
Metallic
System of Measurement
Inch
Rockwell Hardness
99 HRB
Tensile Strength
100,000 psi
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Maximum Temperature
2,700 Degrees F
Heat Treatment
Tempered
Yield Strength
65,000 psi
Resistance Properties
Wear-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 440C, Rectangular, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 3 1/2 in Overall Width, Width Tolerance +0.01 in/+0.015 in, 0.188 in Thickness, Thickness Tolerance +0.01 in/+0.015 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Ground, Mill, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.