Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangluar Bar, SS, 24" Overall L

  • Mfr # 18964_24_0

  • Zoro # G803046233


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
0.125 in
Width
5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18964_24_0
Zoro #
G803046233
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width
5 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.01 in/+0.015 in
Overall Width
5 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A276, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Item
Stainless Steel Rectangular Bar
Machining Finish
Ground
Thickness Tolerance
+0.01 in/+0.015 in
Typical Tensile Strength (PSI)
100,000 psi
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
65,000 psi
Shape
Rectangular
Brinell Hardness
234 BHN
Minimum Temperature
2,500 Degrees F
Heat Treatable
Heat Treatable
Appearance
Metallic
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Ground, Mill
Maximum Temperature
2,700 Degrees F
Rockwell Hardness
99 HRB
System of Measurement
Inch
Heat Treatment
Tempered
Yield Strength
65,000 psi
Material Grade
440C
Tolerance Rating
Oversized
Tensile Strength
100,000 psi
Resistance Properties
Wear-Resistant

Description

Rectangluar Bar, Corrosion Resistant, Stainless Steel, Alloy Type 440C, Thickness 0.125 in, Width 5 in, Length 24 in, Unpolished Finish, Temper 440C, Thickness Tolerance +0.015/+0.010 in, Width Tolerance +0.015/+0.010 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 100,000 psi, Typical Yield Strength (PSI) 65,000 psi, Typical Hardness 223 BHN; 97 HRB, Hardness Scale BHN; Rockwell, ASTM-A276, FED-QQ-S-763 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.