Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Blank Stock, 12" Overall L

  • Mfr # 19638_12_0

  • Zoro # G902645061


product price: $8.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
0.437 in
Width
0.4375 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19638_12_0
Zoro #
G902645061
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.437 in
Width
0.4375 in
Length
12 in
Width Tolerance
-0.003 in
Length Tolerance
+0.125 in/0 in
Overall Width
7/16 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
90,000 psi
Thickness Tolerance
-0.003 in
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Heat Treatable
Not Heat Treatable
Yield Strength
34,000 psi
Heat Treatment
Annealed
Rockwell Hardness
85 HRB
Brinell Hardness
165 BHN
Shape
Square
Tensile Strength
89 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
System of Measurement
Inch
Fabrication
Cold Drawn
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 7/16 in Overall Width, Width Tolerance -0.003 in, 0.437 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.