Zoro Homepage

Rectangular Blank Stock, SS, 12" Overall L

  • Mfr # 427_12_0

  • Zoro # G602644432


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
0.25 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427_12_0
Zoro #
G602644432
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
0.25 in
Length
12 in
Width Tolerance
-0.002 in
Length Tolerance
+0.125 in/0 in
Overall Width
1/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Item
Stainless Steel Square Bar
Metal Fabrication Process
Cold Worked
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
Rb
Thickness Tolerance
-0.002 in
Typical Yield Strength (PSI)
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Shape
Square
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Yield Strength
35,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
304
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Overall Width, Width Tolerance -0.002 in, 0.25 in Thickness, Thickness Tolerance -0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.