Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Blank Stock, SS, 12" Overall L

  • Mfr # 429_12_0

  • Zoro # G302644503


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.375 in
Width
0.375 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429_12_0
Zoro #
G302644503
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
0.375 in
Length
12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.003 in
Overall Width
3/8 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Thickness Tolerance
-0.003 in
Item
Stainless Steel Square Bar
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
Rb
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Cold Worked
System of Measurement
Inch
Heat Treatment
Annealed
Material Grade
304
Shape
Square
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
85 ksi
Yield Strength
35,000 psi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 3/8 in Overall Width, Width Tolerance -0.003 in, 0.375 in Thickness, Thickness Tolerance -0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.