Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Blank Stock, SS, 24" Overall L

  • Mfr # 13018_24_0

  • Zoro # G602646702


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
1.25 in
Width
1.25 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13018_24_0
Zoro #
G602646702
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
1.25 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.006 in
Overall Width
1 1/4 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Unpolished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Typical Hardness
80 BHN
Type
Corrosion Resistant
Typical Yield Strength (PSI)
35,000 psi
Hardness Scale
Rb
Metal Fabrication Process
Cold Worked
Typical Tensile Strength (PSI)
90,000 psi
Item
Stainless Steel Square Bar
Thickness Tolerance
-0.006 in
Mechanical Finish
Mill
Rockwell Hardness
85 HRB
Brinell Hardness
165 BHN
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
34,000 psi
Shape
Square
Tensile Strength
89 ksi
Fabrication
Cold Drawn
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Material Grade
303
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 303, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Overall Width, Width Tolerance -0.006 in, 1.25 in Thickness, Thickness Tolerance -0.006 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.