Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Blank Stock, SS, 24" Overall L

  • Mfr # 434_24_0

  • Zoro # G302644732


product price: $52.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.875 in
Width
0.875 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434_24_0
Zoro #
G302644732
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.875 in
Width
0.875 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
-0.004 in
Overall Width
7/8 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Cold Worked
Thickness Tolerance
-0.004 in
Typical Tensile Strength (PSI)
85,000 psi
Hardness Scale
Rb
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
195 BHN
Shape
Square
Yield Strength
35,000 psi
Material Grade
304
System of Measurement
Inch
Rockwell Hardness
92 HRB
Fabrication
Cold Rolled
Tensile Strength
85 ksi
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 7/8 in Overall Width, Width Tolerance -0.004 in, 0.875 in Thickness, Thickness Tolerance -0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.