Zoro Homepage

Rectangular Carboy, Stopcock, 5.28 gal.

  • Mfr # 49H045

  • Zoro # G5589893


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49H045
Zoro #
G5589893
UPC #
190735558997
Country of Origin
India

Dimensions

Labware Height - English
18-31/32 in
Overall Width - Metric
342 mm
Overall Height - Metric
481.8 mm
Labware Width - English
13.47 in
Labware Depth - English
8.14 in
Body Diameter
100 mm
Overall Depth - Metric
206.7 mm
Screw Closure Size
100mm

Details

Item
Retangular Carboy
Autoclavable
Yes
Capacity - Metric
19.98 L
Capacity - English
5.28 gal
Closure Type
Screw On/Spigot
Body Material
polypropylene
Handle Style
Integral Shoulder
Body Color
White
Clarity
Translucent
Features
Chemical Resistant
Includes Closure
Yes
Brim Capacity
5.43 gal
Type
Stopcock
For Use With
Liquids
Nominal Capacity - English
4.43 gal
Closure Material
Polypropylene
Basic Material
Plastic
Nominal Capacity - Metric
20.55 L

Description

Rectangular Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 100 mm, Capacity - Metric 19.98 L, Capacity - English 5.28 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On/Spigot, Closure Material Polypropylene, Overall Width - Metric 342 mm, Overall Height - Metric 481.8 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Brim Capacity 5.43 gal, Overall Depth - Metric 206.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.