Zoro Homepage

Rectangular Steel Tube, SS, 12 in

  • Mfr # 17937_12_0

  • Zoro # G203070579


product price: $64.19
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Length
12 in
Wall Thickness
0.12 in
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17937_12_0
Zoro #
G203070579
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.12 in
Outside Rectangle Size
4 in x 2 in
Length Tolerance
+1 in/-0.0625 in
Inside Rectangle Size
3.76 in x 1.76 in
Outside Width
4 in
Overall Length
12 in
Inside Width
3 3/4 in
Outside Height
2 in
Inside Height
1 3/4 in

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 12 in Overall Length, 3 3/4 in Inside Width, 1 3/4 in Inside Height, 4 in Outside Width, 2 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.012 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.