Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Steel Tube, SS, 36 in

  • Mfr # 17928_36_0

  • Zoro # G403070966


product price: $60.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Length
36 in
Wall Thickness
0.065 in
Length Tolerance
+1 in/-0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17928_36_0
Zoro #
G403070966
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.065 in
Length Tolerance
+1 in/-0.0625 in
Inside Rectangle Size
1.37 in x 0.62 in
Outside Rectangle Size
1 1/2 in x 3/4 in
Inside Height
5/8 in
Outside Height
3/4 in
Outside Width
1 1/2 in
Inside Width
1 3/8 in
Overall Length
36 in

Details

Material
Stainless Steel
Alloy Type
304
Item
Stainless Steel Rectangular Tube
Standards
ASTM A554
Wall Thickness Tolerance
+/-0.007 in
Temper
O
Metal Fabrication Process
Cold-Rolled
Finish
Unpolished
System of Measurement
Inch
Yield Strength
35,000 psi
Tensile Strength
85 ksi
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Material Grade
304
Brinell Hardness
195 BHN
Fabrication
Welded
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 36 in Overall Length, 1 3/8 in Inside Width, 5/8 in Inside Height, 1 1/2 in Outside Width, 3/4 in Outside Height, Wall Thickness 0.065 in, Wall Thickness Tolerance +/-0.007 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.