Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Steel Tube, SS, 36 in

  • Mfr # 22523_36_0

  • Zoro # G203070739


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
36 in
Wall Thickness
0.18 in
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22523_36_0
Zoro #
G203070739
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Wall Thickness
0.18 in
Length Tolerance
+1 in/-0.0625 in
Outside Rectangle Size
6 in x 4 in
Inside Rectangle Size
5.64 in x 3.64 in
Outside Width
6 in
Outside Height
4 in
Inside Height
3 5/8 in
Overall Length
36 in
Inside Width
5 5/8 in

Details

Material
Stainless Steel
Alloy Type
304
Metal Fabrication Process
Cold-Rolled
Finish
Unpolished
Wall Thickness Tolerance
+/-0.018 in
Standards
ASTM A554
Temper
O
Item
Stainless Steel Rectangular Tube
Heat Treatable
Not Heat Treatable
Fabrication
Welded
Brinell Hardness
195 BHN
Shape
Rectangular
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
35,000 psi
System of Measurement
Inch
Material Grade
304
Heat Treatment
No Heat Treatment

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 36 in Overall Length, 5 5/8 in Inside Width, 3 5/8 in Inside Height, 6 in Outside Width, 4 in Outside Height, Wall Thickness 0.18 in, Wall Thickness Tolerance +/-0.018 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.