Zoro Homepage

Rectangular Steel Tube, SS, 6 ft

  • Mfr # 22523_72_0

  • Zoro # G503070668


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
72 in
Wall Thickness
0.18 in
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22523_72_0
Zoro #
G503070668
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72 in
Wall Thickness
0.18 in
Outside Rectangle Size
6 in x 4 in
Inside Rectangle Size
5.64 in x 3.64 in
Length Tolerance
+1 in/-0.0625 in
Overall Length
6 ft
Inside Width
5 5/8 in
Inside Height
3 5/8 in
Outside Height
4 in
Outside Width
6 in

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 6 ft Overall Length, 5 5/8 in Inside Width, 3 5/8 in Inside Height, 6 in Outside Width, 4 in Outside Height, Wall Thickness 0.18 in, Wall Thickness Tolerance +/-0.018 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.