Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Steel Tube, SS, 6 in

  • Mfr # 17932_6_0

  • Zoro # G503070552


product price: $15.29
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Length
6 in
Wall Thickness
0.12 in
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17932_6_0
Zoro #
G503070552
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 in
Wall Thickness
0.12 in
Length Tolerance
+1 in/-0.0625 in
Inside Rectangle Size
2.76 in x 0.76 in
Outside Rectangle Size
3 in x 1 in
Inside Height
3/4 in
Inside Width
2 3/4 in
Outside Height
1 in
Outside Width
3 in
Overall Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Item
Stainless Steel Rectangular Tube
Temper
O
Wall Thickness Tolerance
+/-0.012 in
Finish
Unpolished
Metal Fabrication Process
Cold-Rolled
Standards
ASTM A554
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Material Grade
304
Fabrication
Welded
Heat Treatable
Not Heat Treatable
Tensile Strength
85 ksi
Shape
Rectangular
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
Heat Treatment
No Heat Treatment

Description

Stainless Steel Rectangular Tube, Stainless Steel, 304, Rectangular, 6 in Overall Length, 2 3/4 in Inside Width, 3/4 in Inside Height, 3 in Outside Width, 1 in Outside Height, Wall Thickness 0.12 in, Wall Thickness Tolerance +/-0.012 in, Fabrication Welded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.