Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Cotton Cloth Rag 4 lb. 7-9/10" x 9-4/5", Assorted

  • Mfr # G350004BG

  • Zoro # G3890747


product price: $9.69
/ea

Key Features

Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Bag
Package Size
4 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G350004BG
Zoro #
G3890747
UPC #
-
Country of Origin
United States

Dimensions

Size
Varies
Package Size
4 lb.

Details

Item
Cloth Rag
Material
Assorted
Cleaning Cloth Style
Flannel
Cleaning Cloth Color
Assorted
Weight
4 lb
Package Type
Bag
Cleaning Cloth Condition
Recycled
Color
Assorted

Description

Cloth Rag, Cleaning Cloth Style Flannel, Material Recycled Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 4 lb, Package Type Bag, Size Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.