Zoro Homepage

Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White

  • Mfr # 346-50N

  • Zoro # G4261442


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
White
Cleaning Cloth Style
Flannel
Size
Varies
Cleaning Cloth Color
White
Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346-50N
Zoro #
G4261442
UPC #
190735685471
Country of Origin
India

Dimensions

Size
Varies
Package Size
50 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
Flannel
Cleaning Cloth Color
White
Weight
50 lb
Package Type
Box
Cleaning Cloth Condition
Reclaimed
Color
White
Lint Level
Standard

Description

Cloth Rag, Cleaning Cloth Style Flannel, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 50 lb, Estimated Piece Count 400, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application Dusting and Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.