Zoro Homepage

Recycled Cotton Sheeting Cloth Rags, Sizes Vary, White, 25 lbs

  • Mfr # G211025PC

  • Zoro # G4258737


product price: $40.19
/ea

Key Features

Material
White
Cleaning Cloth Color
White
Package Type
Box
Color
White
Cleaning Cloth Condition
Reclaimed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G211025PC
Zoro #
G4258737
UPC #
190735685440
Country of Origin
United States

Dimensions

Size
Varies

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
Sheeting
Cleaning Cloth Color
White
Weight
25 lb
Package Type
Box
Color
White
Cleaning Cloth Condition
Reclaimed
Lint Level
Standard

Description

Cloth Rag, Cleaning Cloth Style Sheeting, Material Cotton, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 25 lb, Estimated Piece Count 250 to 300, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.