Zoro Homepage

Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted

  • Mfr # G325010PC

  • Zoro # G4268941


product price: $15.49
/ea

Key Features

Material
Assorted
Size
Varies
Cleaning Cloth Color
Assorted
Package Type
Box
Package Size
10 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G325010PC
Zoro #
G4268941
UPC #
190735685259
Country of Origin
United States

Dimensions

Size
Varies
Package Size
10 lb.

Details

Item
Cloth Rag
Material
Assorted
Cleaning Cloth Style
Sweatshirt
Cleaning Cloth Color
Assorted
Weight
10 lb
Package Type
Box
Color
Assorted
Cleaning Cloth Condition
Reclaimed
Lint Level
Standard

Description

Cloth Rag, Cleaning Cloth Style Sweatshirt, Material Cotton, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 50, Package Type Box, Size Varies, Lint Level Standard, Primary Cleaning Application General Purpose Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.