Shop ZORO SELECT
See all product information
Create Account
Recycled Cotton Terry Towels Cloth Rags, 50 lb., 14 in x 17 in, White
Mfr # G206050PC
Zoro # G4258563
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
White
Cleaning Cloth Color
White
Package Type
Box
Color
White
Cleaning Cloth Condition
Reclaimed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G206050PC
- Zoro #
- G4258563
- UPC #
- 190735685532
- Country of Origin
- United States
- Item
- Cloth Rag
- Material
- White
- Cleaning Cloth Style
- Terry Cloth
- Cleaning Cloth Color
- White
- Weight
- 50 lb
- Package Type
- Box
- Color
- White
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Standard
- Product Type
- Cleaning Towels
- Cloth Style
- Terry Cloth
Description
Cloth Rag, Material Recycled Cotton Terry Towels, Size 14 x 17, Color White, Package Size 50 lb., Package Type Box