Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-295

  • Zoro # G4387250


product price: $10.15
/ea

Key Features

Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-295
Zoro #
G4387250
UPC #
193005012137
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Width
4 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Shape
Rectangular
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Clarity
Opaque
Friction Coefficient
0.8
Machinability
Not Rated
Grade
Standard
Impact Strength Rating
Poor
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Weight
0.52 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Light Transmission
5.7 %
Wear Rate
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.