Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-248

  • Zoro # G4379919


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Acrylic
Color
Red
Thickness
0.125 in
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-248
Zoro #
G4379919
UPC #
193005011932
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.125 in
Plastic Length
24 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
UV Resistant
Yes
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Weight
0.27 lb
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Light Transmission
5.7 %
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.