Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-263

  • Zoro # G4382000


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-263
Zoro #
G4382000
UPC #
193005011833
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Nominal Size
1 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Grade
Standard
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Weight
0.2 lb
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Light Transmission
5.7 %
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.