Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-275

  • Zoro # G4383175


product price: $12.25
/ea

Key Features

Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-275
Zoro #
G4383175
UPC #
193005012151
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.187 in
Nominal Size
4 in W x 24 in L
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Shape
Rectangular
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Light Transmission
5.7 %
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Fabrication
Cast
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.78 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.