Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-249

  • Zoro # G4386465


product price: $9.85
/ea

Key Features

Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-249
Zoro #
G4386465
UPC #
193005012045
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.125 in
Nominal Size
2 in W x 48 in L
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Water Absorption
0.4 %
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Light Transmission
5.7 %
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Weight
0.54 lb
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.