Zoro Homepage

Red Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-270

  • Zoro # G4383120


product price: $13.39
/ea

Key Features

Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-270
Zoro #
G4383120
UPC #
193005012076
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Plastic Length
4 ft
Plastic Width
2 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Tensile Strength Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Wear Factor
Fair
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Shape
Rectangular
Grade
Standard
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Maximum Temperature
190 Degrees F
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
UV-Resistant
Weight
0.78 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Light Transmission
5.7 %
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
Shore Hardness
85 Shore D

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.