Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-276

  • Zoro # G4383525


product price: $20.89
/ea

Key Features

Material
Acrylic
Color
Red
Thickness
0.187 in
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-276
Zoro #
G4383525
UPC #
193005012199
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.187 in
Plastic Length
4 ft
Plastic Width
4 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Red
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Grade
Standard
Machinability
Not Rated
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.005/-0.02 in
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
Yes
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
1.57 lb
UV-Resistant
UV-Resistant
Fabrication
Cast
Flexural Modulus
Not Rated
Light Transmission
5.7 %
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.