Zoro Homepage

Red Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-60

  • Zoro # G4377207


product price: $28.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-60
Zoro #
G4377207
UPC #
193005013967
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
UV Resistant
Yes
Shape
Rectangle
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Material
Acrylic
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Coefficient
0.8
Plastic Clarity
Opaque
Machinability
Not Rated
Tensile Strength Rating
Good
Standards
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Weight
3.1 lb
Light Transmission
5.7 %
Shore Hardness
98 Shore D
Fabrication
Cast
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.