Zoro Homepage

Red Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-50

  • Zoro # G4373454


product price: $17.75
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-50
Zoro #
G4373454
UPC #
193005013943
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Shape
Rectangle
Plastic Hardness Rating
Hard
UV Resistant
Yes
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Material
Acrylic
Grade
Standard
Machinability
Not Rated
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Water Absorption Rating
Poor
Standards
Not Rated
Weight
1.61 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Light Transmission
5.7 %
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Product Form
Sheet
Fabrication
Cast
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.