Zoro Homepage

Red Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-55

  • Zoro # G4376376


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-55
Zoro #
G4376376
UPC #
193005013950
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Shape
Rectangle
Wear Factor
Fair
Tensile Strength Rating
Good
Water Absorption
0.4 %
Water Absorption Rating
Poor
Friction Coefficient
0.8
Plastic Clarity
Opaque
Material
Acrylic
Plastic Thickness Tolerance
+0.005/-0.02 in
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Grade
Standard
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
2.35 lb
Light Transmission
5.7 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Product Form
Sheet
Elongation
Not Rated
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Fabrication
Cast
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.