Zoro Homepage

Red Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACC-62

  • Zoro # G4371990


product price: $51.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-62
Zoro #
G4371990
UPC #
193005014049
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
UV Resistant
Yes
Shape
Square
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Grade
Standard
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Material
Acrylic
Impact Strength Rating
Poor
Friction Coefficient
0.8
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Light Transmission
5.7 %
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Fabrication
Cast
Dielectric Strength
Not Rated
Weight
6.19 lb
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.