Zoro Homepage

Red Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-61

  • Zoro # G4374434


product price: $52.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-61
Zoro #
G4374434
UPC #
193005013998
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Plastic Clarity
Opaque
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Backing Type
No Backing
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.024 in
Tensile Strength Rating
Good
Water Absorption
0.4 %
Material
Acrylic
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Weight
6.19 lb
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Light Transmission
5.7 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.