Zoro Homepage

Red Cast Acrylic Acrylic Sheet 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACC-63

  • Zoro # G4374574


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-63
Zoro #
G4374574
UPC #
193005014131
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Material
Acrylic
Impact Strength Rating
Poor
Wear Factor
Fair
Shape
Square
Plastic Hardness Rating
Hard
Standards
Not Rated
Light Transmission
5.7 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
24.77 lb
Fabrication
Cast
Product Form
Sheet
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Elongation
Not Rated
Rockwell Hardness
95 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.