Zoro Homepage

Red Cast Acrylic Acrylic Sheet 48" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-58

  • Zoro # G4377259


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-58
Zoro #
G4377259
UPC #
193005014100
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Material
Acrylic
Plastic Thickness Tolerance
+0.005/-0.02 in
Wear Factor
Fair
Friction Coefficient
0.8
Friction Rating
Not Slippery
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Machinability
Not Rated
Shape
Square
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Backing Type
No Backing
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Standards
Not Rated
Elongation
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Light Transmission
5.7 %
Weight
18.82 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.