Zoro Homepage

Red Cast Acrylic Acrylic Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-7

  • Zoro # G4374967


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-7
Zoro #
G4374967
UPC #
193005014148
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Friction Rating
Not Slippery
Material
Acrylic
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Grade
Standard
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Water Absorption Rating
Poor
Standards
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Fabrication
Cast
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
5.7 %
Product Form
Sheet
Rockwell Hardness
95 HRM
Weight
25.76 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.