Zoro Homepage

Red Cast Acrylic Acrylic Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-8

  • Zoro # G4371799


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-8
Zoro #
G4371799
UPC #
193005014155
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Red
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Machinability
Not Rated
Water Absorption Rating
Poor
Material
Acrylic
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Shape
Rectangle
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
UV Resistant
Yes
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Weight
37.65 lb
Product Type
Plastic Sheet
Shore Hardness
98 Shore D
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
5.7 %
Product Form
Sheet
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Red, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.