Zoro Homepage

Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACT-66

  • Zoro # G8080598


product price: $20.45
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-66
Zoro #
G8080598
UPC #
193005449551
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Thickness
0.250"
Length
12"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Shape
Square
Weight
1.55 lb
Plastic Clarity
Clear
Grade
Standard
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Backing Type
No Backing
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Wear Factor
Fair
Impact Strength Rating
Poor
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Shore Hardness
98 Shore D
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
10.4 %
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.