Zoro Homepage

Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-65

  • Zoro # G8079925


product price: $14.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-65
Zoro #
G8079925
UPC #
193005449544
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Thickness
0.125"
Length
12"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Red
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Red
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Cast Acrylic
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Not Rated
Water Absorption
0.4 %
Friction Coefficient
0.8
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.003/-0.014 in
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Backing Type
No Backing
Plastic Clarity
Clear
Shape
Square
Weight
0.77 lb
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Grade
Standard
Standards
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Light Transmission
10.4 %
Shore Hardness
98 Shore D
Elongation
Not Rated
Fabrication
Cast
Product Form
Sheet
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Red, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.